Navigation Menu New

Access My Account, Order History, Lists and more here.

493Y75 Futura Edge UNSPSC # 46171505

Tap image to zoom.

Roll over image to zoom.

Key Duplicator, Automatic, Steel, 24V

  • Item # 493Y75
  • Mfr. Model # Futura Edge
  • UNSPSC # 46171505
  • Catalog Page # N/A
Country of Origin India. Country of Origin is subject to change.

Technical Specs

  • Item Key Duplicator
  • Type Automatic
  • Material Steel
  • Amps AC 5.5 A
  • Voltage 24 V
  • Machine Depth (In.) 16 17/64 in
  • Machine Height (In.) 20 31/64 in
  • Machine Width (In.) 12 17/32 in
  • Bench Depth (In.) 18 in
  • Bench Width (In.) 14 in
  • Cutting Cycle (Sec.) 20
  • Cutter Material HSS
  • Standards CE, FC, IC
  • For Use With Edge Cut Keys for Cylinder, Vehicle and Cruciform Key. Not High Security or Inlay Keys.
  • Includes Stop 4 Tool, Stop Bars, USB Pen, Brush, Mounting Bracket, Stylus Touch Pen, Z3 Calibration Keys, Hex Wrenches, Spare Fuses
  • Package Quantity 1

Compliance and Restrictions

  • Hazardous Material - General
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top