Navigation Menu New

Access My Account, Order History, Lists and more here.

25KD38 4530F UNSPSC # 39121409

Tap image to zoom.

Roll over image to zoom.

One-Hole Lug Compression Connector, 3/0 ga Gauge, 3/8 in Stud Size, Copper, Crimp

  • Item # 25KD38
  • Mfr. Model # 4530F
  • UNSPSC # 39121409
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This stud flag locking connector helps to enable multiple battery hook up. It features copper connection material and antirotation teeth designed to bite into the lead for a positive hold.

Technical Specs

  • Item One-Hole Lug Compression Connector
  • Gauge 3/0 ga
  • Stud Size 3/8 in
  • Connection Material Copper
  • Connection Type Crimp
  • Color Purple
  • Standards UL Listed

This stud flag locking connector helps to enable multiple battery hook up. It features copper connection material and antirotation teeth designed to bite into the lead for a positive hold.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top