Navigation Menu New

Access My Account, Order History, Lists and more here.

25KD90 6016B 6016R UNSPSC # 39121409

Nut: Top, 10 PK

  • Item # 25KD90
  • Mfr. Model # 6016B 6016R
  • UNSPSC # 39121409
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This closed-cap nut features Quickcote™ treatment for permanent polarity indication and superior corrosion resistance.

Tap image to zoom.

Roll over image to zoom.

Nut: Top, 10 PK

  • Item # 25KD90
  • Mfr. Model # 6016B 6016R
  • UNSPSC # 39121409
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This closed-cap nut features Quickcote™ treatment for permanent polarity indication and superior corrosion resistance.

Technical Specs

  • Item Nut
  • Color Black, Red
  • Connection Type Screw
  • Connection Material Steel
  • Housing Material Stainless Steel
  • Features Complete Selection of Standard and Heavy Duty Battery Related Hardware, Powder Coated, Red and Black Fasteners are Quickcote(TM) Treated for Permanent Polarity Indication and Corrosion Resistance
  • Standards Mil Specifications, SAE
  • Attachment Type Top
  • Compatible Product Type Battery
  • Length 3/4 in
  • Material Stainless Steel
  • Overall Height 13/16 in
  • Package Quantity 10
  • Stud Size 3/8"-16
  • Width 13/16 in

This closed-cap nut features Quickcote™ treatment for permanent polarity indication and superior corrosion resistance.

Back to Top