Navigation Menu New

Access My Account, Order History, Lists and more here.

22XJ22 1103711 UNSPSC # 40142606

Tap image to zoom.

Roll over image to zoom.

Union Adapter, 3/8 in Tube Size, Plastic

  • Item # 22XJ22
  • Mfr. Model # 1103711
  • UNSPSC # 40142606
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

PFA Union Adapter

• Max. pressure: 300 psi Temp. range: 0° to 400°F
Furon® Grab Seal™ compression fittings are simple 2-pc. construction and require no special tools to install. Ideal for pneumatic or gas connections in applications that do not require flared connections.

Technical Specs

  • Item Union Adapter
  • Tube Fitting Material PFA
  • Fitting Connection Type Compression
  • Tube Size 3/8 in
  • Max. Pressure 300 psi
  • Temp. Range 0 Degrees to 400 Degrees F

PFA Union Adapter

• Max. pressure: 300 psi Temp. range: 0° to 400°F
Furon® Grab Seal™ compression fittings are simple 2-pc. construction and require no special tools to install. Ideal for pneumatic or gas connections in applications that do not require flared connections.

Back to Top