ST
FUNNEL KING

Measuring Container, Polyethylene, 10L, 13"

  • Item # 10G597
  • My Part #
  • Mfr. Model # 32377
  • Catalog Page # 930
  • UNSPSC # 48101803
Measuring Container, Polyethylene, 10L, 13" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Maintenance Tools~Measuring Cups


$45.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Funnel King® oil pitcher features a long, gradually sloping spout and two handles for easy, smooth pouring into hard-to-reach areas. Easy-to-read raised quart and liter measurements make measuring simple.

• Gas and oil compatible

View More

Technical Specs

  • Item Pitcher Measuring Container
  • Type High Density Polyethylene
  • Capacity 10 L
  • Width 13 in
  • Color Translucent
  • Function Accurate And Easy Measuring Of Fluids Or Dry Goods. Long Spout Included For Hard To Reach Areas. Chemical Resistant
  • Includes Cover and Cap
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms