ST
FUNNEL KING

Funnel, 4 qt., 2" dia. Spout

  • Item # 10G582
  • My Part #
  • Mfr. Model # 32425
  • Catalog Page # 930
  • UNSPSC # 40141735
Funnel, 4 qt., 2" dia. Spout close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce spillage when transferring fluids into storage and transport drums with this Funnel KingĀ® 2-qt. Drum Funnel. The spout has a PPS threaded fitting that provides secure attachment to 2" bung openings to help reduce leakage and fluid loss. the included lockable lid can accept a standard-size padlock.

View More

Technical Specs

  • Item Funnel
  • Flow Capacity 2 qt.
  • Total Capacity 4 qt.
  • Diameter 9-1/8"
  • Material Polyethylene
  • Height 8-1/2"
  • Length 9-1/8"
  • Spout Outside Dia. 2"
  • Color Red
  • Application Fluid Control
  • Cover Yes
  • Fits Open or closed drums
  • Function Fluid Control
  • Spout 1-1/2"
  • Includes Cover
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Funnel,4 qt.,2-1/2 In dia. Spout is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from bought this funnel about two months ago, the black piece at the bottom that screws into the barrel broke two weeks ago, this is not worth the money. very cheap
Date published: 2018-01-03
  • y_2019, m_4, d_25, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.12
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_10G582, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.