Skip Content

 
FUNNEL KING

Folding Funnel

Folding Funnel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Polyethylene 
Total Capacity
Please Select
Height
Please Select
Spout Outside Dia.
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Total Capacity
Height
Spout Outside Dia.
Color
Price
Qty
Please use Qty box to add item(s) to cart.
32610
12 oz.
5 1/4"
1/2"
White

$2.34 / each

Enter location to check availability
Catalog Page #  NA

List Price $2.93 / each

Technical Specs

  • Material Polyethylene
  • Total Capacity 12 oz.
  • Height 5 1/4"
  • Spout Outside Dia. 1/2"
  • Color White
32700
16 oz.
7"
1"
Red

$3.82 / each

Enter location to check availability
Catalog Page #  NA

List Price $4.78 / each

Technical Specs

  • Material Polyethylene
  • Total Capacity 16 oz.
  • Height 7"
  • Spout Outside Dia. 1"
  • Color Red
32701
16 oz.
7"
1"
Red

$3.97 / each

Enter location to check availability
Catalog Page #  NA

List Price $4.96 / each

Technical Specs

  • Material Polyethylene
  • Total Capacity 16 oz.
  • Height 7"
  • Spout Outside Dia. 1"
  • Color Red
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More