Skip Content

DV
FUNCTIONAL DEVICES INC / RIB

Standby UPS System, 15 min./3 min. Backup Time

  • Item # 23NT17
  • My Part #
  • Mfr. Model # PSH550-UPS-STAT
  • Catalog Page # N/A
  • UNSPSC # 39121011
Standby UPS System, 15 min./3 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All UPS Systems

Technical Specs

  • Item UPS System
  • UPS Type Standby
  • Backup Time (Half/Full Load) 15 min./3 min.
  • Number of Outlets 6
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 4 msec
  • Width 16.0"
  • Depth 12.0"
  • Height 6.0"
  • Cord Length 5 ft.
  • Display Type LED
  • Hz 50/60
  • Input Current 12.0A
  • Phase 1
  • Ports USB, RS232
  • Special Features PowerChute Software, Automatic Diagnostic Testing, Building Wiring Fault Indicator, Push Button CB, Efficient Electrical Design
  • Standards UL1778, UL916, C-UL, CE
  • Includes Uninterruptible UPS Kit Consisting of Power Control Center, UPS and Metal Housing with Screw Cover
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms