Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FUNCTIONAL DEVICES INC / RIB

Rocker Switch Cover, 1-3/8" Inside Dia., 4-1/2" Height, 2-3/4" Length

  • Item # 19NE24
  • Mfr. Model # WSTP-W
  • Catalog Page # N/A
  • UNSPSC # 39121541
Rocker Switch Cover, 1-3/8" Inside Dia., 4-1/2" Height, 2-3/4" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1.79 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The rocker switch cover from FUNCTIONAL DEVICES is designed for use with No. 19NE23 Wireless Relay/Transmitter.

View More

Technical Specs

  • Item Rocker Switch Cover
  • Thread Size 1/32"
  • Inside Dia. 1-3/8"
  • Color White
  • Material Plastic
  • Height 4-1/2"
  • Width 5/8"
  • Length 2-3/4"
  • For Use With Mfr. No. WST-EN-W, Includes Screws
  • Includes Screws
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition Energy Aware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.