Skip Content

ST
FUNCTIONAL DEVICES INC / RIB

Control Transformer, 40 VA Rating, 208/240/277/480VAC Input Voltage, 120VAC Output Voltage

  • Item# 41D381
  • Mfr. Model# TR40VA013
  • Catalog Page# 278
  • UNSPSC# 39121001
Control Transformer, 40 VA Rating, 208/240/277/480VAC Input Voltage, 120VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $25.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transformer is available with dual threaded hubs. Pigtail wires are standard on all models and are up to 9.5" in length. All transformers utilize split-bobbin construction.

View More

Technical Specs

  • Item Control Transformer
  • VA Rating 40
  • Input Voltage 208/240/277/480VAC
  • Output Voltage 120VAC
  • Mounting Foot or 1/2" NPT Hub
  • Protective Device Circuit Breaker
  • Primary Connection Pigtails
  • Secondary Connection 8" Leads
  • Phase 1
  • Hz 50/60
  • Temp. Rise Not Rated
  • Enclosure Type Open
  • Enclosure Rating Not Rated
  • Enclosure Finish No Finish
  • Height 3.00"
  • Depth 2.50"
  • Width 3.26"
  • Standards UL5085-2 or UL5085-3; USA & Canada
  • Includes Circuit Breaker
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.