Skip Content

ST
FUNCTIONAL DEVICES INC / RIB

Class 2 Transformer, Input Voltage: 120VAC, Output Voltage: 24VAC

  • Item # 41D383
  • My Part #
  • Mfr. Model # TR50VA001
  • Catalog Page # 205
  • UNSPSC # 39121001
Class 2 Transformer, Input Voltage: 120VAC, Output Voltage: 24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transformer is available with single threaded hub, and is designed with split-bobbin construction and pigtail wires.

View More

Technical Specs

  • Item - Transformer Class 2 Transformer
  • Input Voltage - Transformer 120VAC
  • Output Voltage - Transformer 24VAC
  • VA Rating - Transformer 50VA
  • Protective Device Fuse
  • Enclosure Style - Transformer Open
  • Mounting - Transformer 1/2" Hub, Foot
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Primary Connection Pigtails
  • Secondary Connection 8" Leads
  • Temp. Rise Not Rated
  • Enclosure Finish No Finish
  • Enclosure Rating Not Rated
  • Height 2.87"
  • Depth 2.17"
  • Width 2.67"
  • Standards UL5085-2 or UL5085-3; USA & Canada
  • Includes Fuse
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.