Skip Content

C3
FUNCTIONAL DEVICES INC / RIB

Class 2 Transformer, Input Voltage: 120VAC, 240VAC, 277VAC, 480VAC, Output Voltage: 24VAC

  • Item # 23NT15
  • My Part #
  • Mfr. Model # PSH500A
  • Catalog Page # 205
  • UNSPSC # 39121002
Cls 2 Trnsfrmr,100VA,Enclosed,Wall close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $455.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These general-purpose power supplies can be used to fulfill all the 120 Vac and 24 Vac (Class 2) power requirements needed inside a building automation (BAS) panel, industrial enclosure, or other general purpose electrical enclosure, in addition to on/off control, equipment overcurrent protection, power indication, high/low voltage separation, and convenience receptacles. They are also useful for many applications outside of BAS. Features include fully-enclosed finger-safe terminals.

View More

Technical Specs

  • Item - Transformer Class 2 Transformer
  • Input Voltage - Transformer 120VAC,240VAC,277VAC,480VAC
  • Output Voltage - Transformer 24VAC
  • VA Rating - Transformer (5) 100VA
  • Protective Device Circuit Breaker
  • Enclosure Style - Transformer Enclosed
  • Mounting - Transformer Wall
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Primary Connection Screw Terminals
  • Secondary Connection Screw Terminals
  • Temp. Rise Not Rated
  • Enclosure Finish Powder Coated
  • Enclosure Rating NEMA 1
  • Height 12.13"
  • Depth 6.00"
  • Width 12.12"
  • Standards Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE, RoHS, Special Seismic Certification of Equipment and Components - OSP-0201-10
  • Includes On/Off Control, LED Power Indicator,120Vac convenience outlets, finger-safe terminals,10AmpMain Breaker Switch, Made In USA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.