Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FUNCTIONAL DEVICES INC / RIB

Class 2 Transformer, (5) 40 VA Rating, 120/240/277/347/480VAC Input Voltage, 24VAC Output Voltage

  • Item# 23NT11
  • Mfr. Model# PSH200A
  • Catalog Page# 217
  • UNSPSC# 39121002
Class 2 Transformer, (5) 40 VA Rating, 120/240/277/347/480VAC Input Voltage, 24VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $321.75 / each
Get This Price

$257.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features of the transformer include on/off control, overcurrent protection, LED power indicator, high/low separation, 120VAC convenience outlets, and fully-enclosed finger-safe terminals.

View More

Technical Specs

  • Item Class 2 Transformer
  • VA Rating (5) 40
  • Input Voltage 120/240/277/347/480VAC
  • Output Voltage 24VAC
  • Mounting Multi
  • Protective Device Circuit Breaker
  • Primary Connection Screw Terminals
  • Secondary Connection Screw Terminals
  • Phase 1
  • Hz 50/60
  • Temp. Rise Not Rated
  • Enclosure Type Enclosed
  • Enclosure Rating NEMA 1
  • Enclosure Finish Powder Coated
  • Height 4.50"
  • Depth 4.50"
  • Width 5.44"
  • Standards UL 5085-3, UL 916, UL 508, cUL, CE, Special Seismic Certification of Equipment and Components: OSP-0201-10
  • Includes On/Off Control, LED Power Indicator,120Vac convenience outlets, finger-safe terminals,10AmpMain Breaker Switch, Made In USA
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.