Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

FUNCTIONAIRE J-Hook: 1/4 in Peg Hole, For 1 in Pegboard Hole Spacing, 2 in x 1/4 in x 2 1/4 in

Item 
45LW77
Mfr. Model 
25-FH2-4

Product Details

Catalog Page
N/A
Brand
FUNCTIONAIRE
Manufacturer Part Number
25-FH2-4
For Pegboard Hole Size
1/4 in
Color
Black
For Pegboard Hole Shape
Circle
For Pegboard Hole Spacing
1 in
For Tool Type
Hammers; Wrenches
Hook Depth
1-1/2 in
Locking System
Snap-On
Material
Thermoplastic
Mounting Type
Surface
Number of Hooks
25
Overall Height
2-1/4 in
Overall Length
2 in
Overall Width
1/4 in
Accessory Type
J-Hook
UNSPSC
31162610
Country of Origin
USA (subject to change)
Product Description

These hooks attach to round-hole pegboard and are used for hanging items on the board.