Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FULTON

Trailer Jack Tubular Swivel, 1500 Lb

  • Item # 2PU13
  • Mfr. Model # XP151142
  • Catalog Page # 1002
  • UNSPSC # 24101612
Trailer Jack Tubular Swivel,1500 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $133.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Jack Tubular Swivel
  • Load Capacity 1500 lb.
  • Lift Range 10"
  • Handle Sidewind
  • Mounting Brackets Bolt On
  • Max. Lift Height 1 ft. 11"
  • Retracted Length 25.4"
  • Type Sidewind Trailer Jack
  • Includes Includes handle and wheel un-assembled
  • Lifting Capacity 1500 lb.
  • Static Load Capacity 1500 lb.
  • Overall Height 35.4"
  • Adjustment Range 10
  • Gear Travel 10
  • Dia. 2-1/4"
  • Construction Steel
  • Finish Max 600, 600 hour salt spray protection, per ASTM B118
  • Base 8" Poly Wheel
  • Wheel 8"
  • Features Bolt Thru Swivel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.