C3
FULL FORCE

Antifreeze Coolant, 55 gal., Drum, Dilution Ratio : Pre-Diluted, -34° Freezing Point (F)

  • Item # 48ZE73
  • My Part #
  • Mfr. Model # FFAB51
  • Catalog Page # 903
  • UNSPSC # 25174004
Antifreeze Coolant, 55 gal., Drum, Dilution Ratio : Pre-Diluted, -34° Freezing Point (F) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Chemicals~Antifreeze and Coolants


$616.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 528.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Peak® Full Force® long-life universal antifreeze is formulated to provide maximum protection against boil-over, freezeup, scale buildup, rust corrosion, and sludge clogging. The prediluted antifreeze/coolant in a 55-gal. drum is ready to use for service and scheduled maintenance of heavy-duty diesel engines and gasoline-fueled automobiles.

View More

Technical Specs

  • Item Antifreeze Coolant
  • Type Ready-to-Use
  • Size 55 gal.
  • Size/Net Weight 55 gal.
  • Color Green
  • Container Type Drum
  • Appearance Liquid
  • pH 10.5 to 11
  • Dilution Ratio Pre-Diluted
  • Boiling Point (F) 224 Degrees
  • Freezing Point (F) -34 Degrees
  • Flash Point (F) 241 Degrees
  • Specific Gravity 1.12 to 1.13
  • For Use With Automotive
  • Application Proprietary universal low-silicate formula for automobiles and heavy-duty diesel engines helps protect cooling system metals, including aluminum, against rust and corrosion. IAT formula
  • pH Value 10.5 to 11
  • Standards ASTM
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

  • This item is restricted for international sale.

  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms