Skip Content

ST
FULHAM WORKHORSE

Electronic Ballast, 35 Max. Lamp Watts, 120 V, Instant Start, No Dimming

  • Item # 35JE55
  • My Part #
  • Mfr. Model # WH22-120-L
  • Catalog Page # 475
  • UNSPSC # 39111801
Electronic Ballast,120V,-20degF,5 to 35W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Universal voltage with instant start provides high power factor at a dedicated voltage line. For indoor and outdoor applications.

View More

Technical Specs

  • Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Start Type Instant
  • Ballast Lamp Type 2D,Compact Fluorescent,T12,T5,T5HO,T8,T9
  • Ballast Family WorkHorse
  • Ballast Max. Number of Lamps 2
  • Ballast Voltage 120
  • Light Output Normal
  • Min. Starting Temp. -20 Degrees F
  • Amps AC 0.25
  • Input Watts 5 to 35
  • Ballast Max. Lamp Watts 35
  • Ballast Item Electronic Ballast
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ballast Factor 1.18
  • Power Factor Greater Than 0.9
  • Total Harmonic Distortion Less Than 33.%
  • Length 5-1/2"
  • Width 1"
  • Height 1"
  • Wiring Type Parallel
  • Number of F13T8 Lamps 1
  • Number of F15T8 Lamps 1 or 2
  • Number of F17T8 Lamps 2
  • Number of F18/19T8 Lamps 1
  • Number of F20T12 Lamps 1
  • Number of F24T5 Lamps 1
  • Number of F25T12 Lamps 1
  • Number of F30T12 Lamps 1
  • Number of F30T8 Lamps 1
  • Number of FC12T5 Lamps 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.