C3
FULHAM ICEHORSE

Electronic Ballast, 99 Max. Lamp Watts, 120 to 277 V, Programmed Start, No Dimming

  • Item # 35JE70
  • My Part #
  • Mfr. Model # IH1-UNV-232-T8
  • Catalog Page # 475
  • UNSPSC # 39111801
Electronic Ballast, 99 Max. Lamp Watts, 120 to 277 V, Programmed Start, No Dimming close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Automatically adjusts in cold temperatures to provide optimal light output. Preheats circuit in temperatures as low as -22°F. Flicker-free operation with auto-safety latch circuit for ballast fault condition. Features deactivated lamp protection.

View More

Technical Specs

  • Item Electronic Ballast
  • Ballast Type Electronic
  • Ballast Start Type Programmed
  • Ballast Lamp Type T8
  • Ballast Family IceHorse
  • Ballast Max. Number of Lamps 2
  • Ballast Voltage 120 to 277
  • Light Output Normal
  • Min. Starting Temp. -22 Degrees F
  • Amps AC 0.85
  • Input Watts 30 to 99
  • Ballast Max. Lamp Watts 99
  • Ballast Item Electronic Ballast
  • Ballast Dimming No
  • Ballast Dimming Type No Dimming
  • Ballast Factor 1.0
  • Power Factor Greater Than 0.98
  • Total Harmonic Distortion Less Than 10%
  • Length 12"
  • Width 1-3/4"
  • Height 1"
  • Wiring Type Parallel
  • Number of F25T8 Lamps 1 or 2
  • Number of F32T8 Lamps 1 or 2
  • Number of F40T8 Lamps 1 or 2
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.