Skip Content
ST
FULHAM FIREHORSE EMERGENCY LIGHTING

120/277V Incandescent Emergency Light, 6.7W, White Plastic, Sealed Lead Acid Battery Chemistry

  • Item # 35GK13
  • My Part #
  • Mfr. Model # FHEM11W
  • Catalog Page # N/A
  • UNSPSC # 55121703
Emergency Light,6.7W,Incandescent close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Emergency light features a long life battery, energy efficiency, and high performance.

View More

Technical Specs

  • Item Emergency Light
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Lamp Watts - Emergency Lighting and Exit Signs 6.7
  • Light Technology Incandescent
  • Housing Material - Emergency Lighting and Exit Signs Plastic
  • Housing Color - Emergency Lighting and Exit Signs White
  • Battery Chemistry Sealed Lead Acid
  • Number of Lamp Heads 2
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Watts @ 90 Minutes 6.7
  • Output Voltage 6VDC
  • Width 5"
  • Length 16"
  • Height 5"
  • Item - Emergency Lighting and Exit Signs Emergency Light
  • Head Lamps Adjustable Yes
  • Operating Temp. Range 20 Degrees to 50 Degrees C
  • Mounting Ceiling/Wall
  • Optional Guard FHEMWG
  • Includes Assembly
  • Warranty 5 yr.
  • Standards NFPA-101, UL 924 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.