Skip Content

WV
FULHAM FIREHORSE

4 to 42W Fluorescent Emergency Ballast, 750 Initial Lumens, 1 or 2 Lamp(s) Supported, Painted Steel

  • Item # 35GK37
  • My Part #
  • Mfr. Model # FH1-DUAL-750CFL
  • Catalog Page # N/A
  • UNSPSC # 39111801
Linear Fluor Emerg. Ballast,4-42W,750 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $144.50 / each

Web Price $144.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FIREHORSE linear fluorescent emergency ballast is for use with or without AC ballast. Designed to add emergency lighting when main AC power is interrupted for minimum of 90 min. at reduced illumination. The emergency ballast is not intended for general-purpose lighting applications. Factory or field installation.

View More

Technical Specs

  • Item Linear Fluorescent Emergency Ballast
  • Lamp Watts - Emergency Lighting and Exit Signs 4 to 42
  • Lamp Type - Fluorescent Lighting Battery Backup Systems CFL,Circular,Linear
  • Initial Lumens - Emergency Lighting and Exit Signs 750
  • Housing Material Painted Steel
  • Length - Emergency Lighting and Exit Signs 9-13/32"
  • Width 2-13/32"
  • Height 1-1/2"
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamps Supported 1 or 2
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Item - Emergency Lighting and Exit Signs Fluorescent Emergency Ballast
  • Lamp Length Supported 2 ft.
  • Battery Type Nickel Cadmium
  • Standards UL Listed, Meets or Exceeds N.E.C./LSC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, and OR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.