Skip Content

DV
FULHAM FIREHORSE

14 to 96W Fluorescent Emergency Ballast, 750 Initial Lumens, 1 or 2 Lamp(s) Supported, Painted Steel

  • Item # 35GK47
  • My Part #
  • Mfr. Model # FH11-UNV-750L
  • Catalog Page # N/A
  • UNSPSC # 39111801
14 to 96W Fluorescent Emergency Ballast, 750 Initial Lumens, 1 or 2 Lamp(s) Supported, Painted Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The FIREHORSE linear fluorescent emergency ballast is for use with or without AC ballast. Designed to add emergency lighting when main AC power is interrupted for minimum of 90 min. at reduced illumination. The emergency ballast is not intended for general-purpose lighting applications, but for use with standard and TCLP "green" lamps. Factory or field installation.

View More

Technical Specs

  • Item Linear Fluorescent Emergency Ballast
  • Lamp Watts - Emergency Lighting and Exit Signs 14 to 96
  • Lamp Type - Fluorescent Lighting Battery Backup Systems CFL,Circular,Linear
  • Initial Lumens - Emergency Lighting and Exit Signs 750
  • Housing Material Painted Steel
  • Length - Emergency Lighting and Exit Signs 9-3/8"
  • Width 2-21/64"
  • Height 1-17/32"
  • Voltage - Emergency Lighting and Exit Signs 120/277
  • Number of Lamps Supported 1 or 2
  • Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min.
  • Item - Emergency Lighting and Exit Signs Fluorescent Emergency Ballast
  • Lamp Length Supported 8 ft.
  • Battery Type Nickel Cadmium
  • Standards UL Listed, Meets or Exceeds N.E.C./LSC
How can we improve our Technical Specifications?

Compliance and Restrictions

  •