Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
FULFLO

75 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 40" Height, 20.00 gpm

  • Item # 38XL61
  • My Part #
  • Mfr. Model # MBN75M40
  • Catalog Page # N/A
  • UNSPSC # 40161516
75 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 40" Height, 20.00 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $277.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These filter cartridges help to reduce particulates in water, R.O prefiltration, bleach, photographic chemicals, chemical processing fluids, and oil field fluids.

View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 75
  • Height 40"
  • Filter Diameter 2-7/16"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 20.00 gpm
  • Max. Temp. 140 Degrees F
  • Filter Reduces Particulates
  • Max. Pressure 40 psi
  • Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids
  • Inside Dia. 1"
  • Service Life Change at 30 psid
  • Standards FDA
  • Compliance CFR-21
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.