C3
FULFLO

2"ANSI 304 Stainless Steel Bag Filter Housing, Side/Bottom Outlet, 160 gpm

  • Item # 38XL29
  • My Part #
  • Mfr. Model # EBG1D2F
  • Catalog Page # N/A
  • UNSPSC # 40161508
2"ANSI 304 Stainless Steel Bag Filter Housing, Side/Bottom Outlet, 160 gpm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~Bag Filter Housings


$1,350.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Technical Specs

  • Item Bag Filter Housing
  • Filter Bag Size 2
  • Housing Material 304 Stainless Steel
  • Outlet Side/Bottom
  • Housing Dia. 8-5/8
  • Connection 2"ANSI
  • Seal Material EPDM
  • Basket Material 304 Stainless Steel
  • Max. Pressure 150 psi
  • Flow Rate 160 gpm
  • Max. Water Temp. 300 Degrees F
  • Cover Type Swing Bolts Closure
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms