Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FULFLO

10 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 30" Height, 30.00 gpm

  • Item # 28CR51
  • My Part #
  • Mfr. Model # EBC10M30
  • Catalog Page # N/A
  • UNSPSC # 40161516
10 Micron Rating Melt Blown Filter Cartridge, 2-7/16" Diameter, 30" Height, 30.00 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These filter cartridges help to reduce particulates in photographic chemicals, DI water, plating solutions, oilfield fluids, bleach, potable water, and chemical processing fluids.

View More

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 10
  • Height 30"
  • Filter Diameter 2-7/16"
  • Filter Cartridge Media Polypropylene
  • Filter Flow Rate 30.00 gpm
  • Max. Temp. 140 Degrees F
  • Filter Reduces Particulates
  • Max. Pressure 30 psi
  • Application Photographic Chemicals, DI Water, Plating Solutions, RO Prefiltration, Membrane Prefiltration, Organic Solvents, Oilfield Fluids, Bleach, Potable Water and Chemical Processing Fluids
  • Inside Dia. 1-1/16"
  • Standards FDA
  • Compliance FDA Grade
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms