Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FUJI ELECTRIC

Regenerative Blower; Inlet Size: 3" (F)NPT, Outlet Size: 3" (F)NPT

  • Item# 5F243
  • Mfr. Model# VFC904A-7W
  • Catalog Page# 3245
  • UNSPSC# 40101601
Regenerative Blower; Inlet Size: 3" (F)NPT, Outlet Size: 3" (F)NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,268.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 497.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial-duty, oilless air blower can be used for pressure or vacuum. Flows without pulsation at low noise levels and is dynamically balanced to eliminate vibration. Equipped with continuous duty TEFC motor. Use as original equipment or for upgraded performance. Suitable for use in pneumatic air tube conveying systems, vacuum cleaning systems, vacuum lifting, vacuum hold down, vacuum transport, bottle filling stations, printing presses, screen printing, air cushion tables, drying systems, weld fume extraction, textile machinery, dental equipment, waste and water fish pond aeration, aquarium aeration, aeration plating tanks, and air knife systems. For use with air and noncombustible, noncorrosive, nonexplosive gases.
Note: A vacuum or pressure relief valve (sold separately) is required for proper operation.
Performance ratings shown are rated with motor running at 60 Hz. If 50 Hz is used, deduct 1/5 from rating. Min. cfm ratings are at continuous flow. Relief valves are mandatory for flow conditions that are under min. or less.
Conversions: to psi = (in. of water x 0.036); to in. Hg = (in. of water x 0.074).

View More

Technical Specs

  • Item Regenerative Blower
  • Inlet Size 3" (F)NPT
  • Outlet Size 3" (F)NPT
  • HP 20.00
  • Voltage 200-230/460
  • Phase 3
  • Full Load Amps 44/22
  • Max. Pressure 139" WC
  • Max. Flow Rate 570 CFM
  • Max. Vacuum 110" WC
  • Max. Ambient Temp. 104 Degrees F
  • Housing Material Cast Iron
  • Overall Length 25-5/8"
  • Overall Height 23-5/32"
  • Overall Depth 19-31/32"
  • Standards Class B NEMA Insulation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.