Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FUJI ELECTRIC

Regenerative Blower; Inlet Size: 2" (F)NPT, Outlet Size: 2" (F)NPT

  • Item# 22NX92
  • Mfr. Model# VFD5-L
  • Catalog Page# 3245
  • UNSPSC# 40101601
Regenerative Blower; Inlet Size: 2" (F)NPT, Outlet Size: 2" (F)NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,531.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial-duty, oilless air blower designed for pressure and vacuum use. The blower flows without pulsation at low noise levels and is dynamically balanced to eliminate vibration. It s also equipped with continuous duty TEFC motors, aluminum alloy impeller, mounting base, and housing. Suitable for pneumatic air tube conveying systems, vacuum cleaning systems, vacuum lifting, vacuum hold down, vacuum transport, bottle filling stations, printing presses, screen printing, air cushion tables, drying systems, weld fume extraction, textile machinery, dental equipment, waste and water fish pond aeration, aquarium aeration, aeration plating tanks, and air knife systems. For use with air and noncombustible, noncorrosive, nonexplosive gases.

Note: A vacuum or pressure relief valve (sold separately) is required for proper operation.

View More

Technical Specs

  • Item Regenerative Blower
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
  • HP 4
  • Voltage 230
  • Phase 3
  • Full Load Amps 9.2
  • Max. Pressure 153" WC
  • Max. Flow Rate 150 CFM
  • Max. Vacuum 122" WC
  • Max. Ambient Temp. 104 Degrees F
  • Housing Material Aluminum
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Overall Length 16-1/2"
  • Overall Height 16-1/2"
  • Overall Depth 15-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.