NC
FUJI ELECTRIC

Variable Frequency Drive,10 Max. HP,3 Input Phase AC,240VAC Input Voltage

  • Item # 5HV42
  • My Part #
  • Mfr. Model # FRN010P11W-2UX
  • Catalog Page # N/A
  • UNSPSC # 32101625
Variable Frequency Drive,10 Max. HP,3 Input Phase AC,240VAC Input Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,526.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help prevent excessive wear and tear on your equipment and designed for constant-torque applications. Protection features include brake resistor overheating, inverter heat sink, overcurrent, overvoltage, and undervoltage. The programmable Auto Start feature eliminates the need to restart unit after a momentary power failure.

View More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 10
  • Enclosure NEMA 1
  • Input Voltage 240VAC
  • Max. Output Amps 29
  • Output Voltage 240VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 50%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 50/60 Hz
  • Height 10.24"
  • Width 8.66"
  • Depth 7.68"
  • Protection Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset
  • Control Method V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
  • Display Type LED, LCD
  • Displays Input Volts, Output Amps, RPM, Frequency or Conveyor Speed
  • Standards UL, cUL, EMC, TUV
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.