Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
FUJI ELECTRIC

Variable Frequency Drive, 3 HP, 200-230V

  • Item# 33M553
  • Mfr. Model# FRN003G1S-2U
  • Catalog Page# N/A
  • UNSPSC# 26111503
Variable Frequency Drive,3 HP,200-230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,078.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 3
  • Enclosure Open
  • Input Voltage 240VAC
  • Max. Output Amps 11
  • Output Voltage 240VAC
  • Input Phase AC 1 or 3
  • Output Phase AC 3
  • With Bypass / No Bypass No Bypass
  • With Line Contactor / No Line Contactor No Line Contactor
  • Starting Torque 200%
  • Torque @ 1 Hz 200%
  • Input Frequency 120 Hz
  • Output Frequency Range 0 to 500 Hz
  • Adjustable Acceleration Time 0 to 6000 sec.
  • Adjustable Deceleration Time 0 to 6000 sec.
  • Dynamic Braking Built In Braking Unit and Resistor
  • Height 10.24"
  • Width 5.91"
  • Depth 5.71"
  • Control Type Keypad and Terminal
  • Key Pad Lockout Yes
  • Start/Stop Control Keypad and Terminal
  • Protection Electronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
  • Control Method V/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
  • Accepts Input Control Signal Analog 0-10VDC, 5VDC, 4 to 20mA and Digital
  • Display Type LCD Monitor and Green Run Indicator
  • Displays LCD Monitor & Green Run Indicator
  • Digital Readout Yes
  • For Use With General Purpose and Inverter Duty 3-Phase Motors
  • Standards cUL and US Listed, CE and RoHS Directives
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.