NC
FUJI ELECTRIC

3.42 Regenerative Blower 3 Phase, 208-275/380-480 Voltage, 1-1/2" (F)NPT Inlet Size

  • Item # 38UW83
  • My Part #
  • Mfr. Model # 2VFB40-3.42-7W
  • Catalog Page # 2591
  • UNSPSC # 40101601
3.42 Regenerative Blower 3 Phase, 208-275/380-480 Voltage, 1-1/2" (F)NPT Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,822.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 89.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FUJI ELECTRIC regenerative blower has 2 stages capable of pressure to 189". Blower comes complete with a direct drive 6.16 HP TEFC motor capable of operating on a wide range of voltages at 50/60 Hz. Pilot-duty thermal protector.

View More

Technical Specs

  • Item Regenerative Blower
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
  • HP 3.42
  • Voltage 208-275/380-480
  • Phase 3
  • Full Load Amps 10.4-9.4/5.85-5.52
  • Max. Pressure 169" WC
  • Max. Flow Rate 106 CFM
  • Max. Vacuum 140" WC
  • Max. Ambient Temp. 104 Degrees F
  • Housing Material Aluminum
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Thermal Protection Automatic
  • Overall Length 15-1/2"
  • Overall Height 13"
  • Overall Depth 13-3/4"
  • Standards CE and CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.