TP
FUJI ELECTRIC

1.20 Regenerative Blower 1 Phase, 104-127/208-254 Voltage, 1" (F)NPT Inlet Size

  • Item # 38UW85
  • My Part #
  • Mfr. Model # 2VFB30-1.2-5T
  • Catalog Page # 2591
  • UNSPSC # 40101601
1.20 Regenerative Blower 1 Phase, 104-127/208-254 Voltage, 1" (F)NPT Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-stage blower may not operate with closed inlet or outlet, so suitable pressure or vacuum relief valves should be used.

View More

Technical Specs

  • Item Regenerative Blower
  • Inlet Size 1" (F)NPT
  • Outlet Size 1" (F)NPT
  • HP 1.20
  • Voltage 104-127/208-254
  • Phase 1
  • Full Load Amps 14.2-12/7.2-6
  • Max. Pressure 125" WC
  • Max. Flow Rate 56 CFM
  • Max. Vacuum 110" WC
  • Max. Ambient Temp. 104 Degrees F
  • Housing Material Aluminum
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Thermal Protection Automatic
  • Overall Length 12"
  • Overall Height 10-1/2"
  • Overall Depth 11-3/4"
  • Standards CE and CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.