Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Variable Frequency Drive, 10 Max. HP, 3 Input Phase AC, 380-480VAC Input Voltage

  • Item# 5HV24
  • Mfr. Model# FRN010P11S-4UX
  • Catalog Page# N/A
  • UNSPSC# 32101625
Variable Frequency Drive,10 Max. HP,3 Input Phase AC,380-480VAC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 10
  • Enclosure IP40/NEMA 1
  • Input Voltage 380-480VAC
  • Max. Output Amps 16.5
  • Output Voltage 380-460VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • Starting Torque 50%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 50/60 Hz
  • Height 10.24"
  • Width 8.66"
  • Depth 7.68"
  • Protection Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset
  • Control Method V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
  • Display Type LED, LCD
  • Displays Input Volts, Output Amps, RPM, Frequency or Conveyor Speed
  • Digital Readout Yes
  • Standards UL, cUL, EMC, TUV
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.