Skip Content

TP
FSI

Surge Capacity Shelter,24x40x11 ft

  • Item # 38F318
  • My Part #
  • Mfr. Model # F-SCSS7500-IS
  • Catalog Page # N/A
  • UNSPSC # 30201801
Surge Capacity Shelter,24x40x11 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66,490.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inflatable shelter sets up easily without special tools and with minimal personnel. Heavy-duty PVC/nylon canopy is UV/chemical resistant and fire retardant. Shelter can withstand extreme temperatures and winds of up to 70 mph when properly anchored. Can serve as a command center, triage area, or even temporary housing. Floor and canopy easily detach for repair or cleaning.

View More

Technical Specs

  • Item Inflatable Surge Capacity Shelter
  • Material of Construction PVC/Nylon
  • Length 24 ft.
  • Width 40 ft.
  • Height 11 ft.
  • Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.