Skip Content
TP
FSI

Shelter System, Inflatable, 24 x 18 x 9 ft

  • Item # 4LUU1
  • Mfr. Model # DAT5672
  • Catalog Page # N/A
  • UNSPSC # 30201801
Shelter System,Inflatable,24 x 18 x 9 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $31,840.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 430.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inflatable emergency shelter system is easy to set up and requires no special tools for assembly. Set up in 5 min. or less. Shelter is stable in high winds (up to 70 mph when properly anchored) and in extreme temperatures. Constructed of heavy-duty PVC/nylon frame cover and heavy-duty polyester frame. Canopy fabric is fire retardant and chemical- and UV-resistant. Floor and canopy are attached but removable for cleaning and repair. System is great for use as a command center, field hospital, crime scene investigation, or temporary housing.

View More

Technical Specs

  • Item Inflatable Emergency Shelter System
  • Material of Construction HD PVC/Nylon
  • Length 24 ft.
  • Width 18 ft.
  • Height 9 ft.
  • Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, High Pressure Hose and Adapter, Tie Down Ropes, D-Rings, Stakes, Repair Kit, HV AC Ducts, Hammer, Carrying Bag, Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.