Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FSI

Oil Indirect Fired Air Heater, 259,000Btu

  • Item# 38F331
  • Mfr. Model# F-HVF3101
  • Catalog Page# N/A
  • UNSPSC# 30201801
Oil Indirect Fired Air Heater,259,000Btu close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9,582.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 270.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This indirect oil-fired heater is designed to be easy to maneuver, with wheels and an attached handle. It features a 17-gal. built-in multi-fuel tank, and can run on diesel #1, #2, kerosene, JP-8, and Jet A fuels. Output temperature is 160°, with a very low rate of power consumption. Can heat an area up to 450-sq. ft.

View More

Technical Specs

  • Item Oil Indirect Fired Air Heater
  • Voltage 120
  • Length 63"
  • Width 28"
  • Height 37"
  • Btu 259,000
  • For Use With Decon Showers, Shelters
  • Includes Air Heater, Duct
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.