Skip Content

 
FSI

Medical Field Cot with IV Pole

Medical Field Cot with IV Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Length 83" 
Item
Please Select
Width
Please Select
Height
Please Select
Weight Capacity
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Width
Height
Weight Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
F-EM-560A-HBSR
Medical Field Cot with IV Pole
33"
30"
550 lb.

$1,034.00 / each

Enter location to check availability
Catalog Page #  2254 

Price $1,034.00 / each

Technical Specs

  • Item Medical Field Cot with IV Pole
  • Length 83"
  • Width 33"
  • Height 30"
  • Weight Capacity 550 lb.
F-EM-262A
Portable Medical Field Cot with IV Pole
28"
15"
350 lb.

$392.50 / each

Enter location to check availability
Catalog Page #  2254 

Price $392.50 / each

Technical Specs

  • Item Portable Medical Field Cot with IV Pole
  • Length 83"
  • Width 28"
  • Height 15"
  • Weight Capacity 350 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More