Skip Content

C3
FSI

Medical Field Cot with IV Pole,Blue

  • Item # 4LUT1
  • My Part #
  • Mfr. Model # F-EM-560A-HBSR
  • Catalog Page # 1866
  • UNSPSC # 42191808
Medical Field Cot with IV Pole,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,081.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 71.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oversize cot accommodates patients of all sizes. This fire- retardant mattress is easy to clean and decontaminate for reuse. Mattress springs wrap around the frame for structural strength. Multiple-position head and foot adjustments. Includes a 3"-thick mattress.

View More

Technical Specs

  • Item Medical Field Cot with IV Pole
  • Length 83"
  • Width 33"
  • Height 30"
  • Material of Construction Metal/Fabric
  • Color Blue
  • Weight Capacity 550 lb.
  • Includes (1) Mattress Pad, (1) IV Pole, (1) Foot Adjustment, (1) Head Adjustment, (2) Drop Down Side Rails
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.