Skip Content

TP
FSI

Isolation Shelter System,18x24x9 ft

  • Item # 38F306
  • My Part #
  • Mfr. Model # DAT5672-IS
  • Catalog Page # N/A
  • UNSPSC # 30201801
Isolation Shelter System,18x24x9 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28,305.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 550.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inflatable shelter is made of UV/mildew-resistant and flame-retardant 100% nylon twill. Features full privacy zipper closure double door airlock, in and out dirty entry/clean exit doors, and extra-strong double-stitched seams.

View More

Technical Specs

  • Item Inflatable Isolation Shelter System
  • Material of Construction PVC/ Nylon
  • Length 18 ft.
  • Width 24 ft.
  • Height 9 ft.
  • Includes Air Inflation and Pressure Relief Valves, Inflator/Deflator, HP Hose, Tie Down Ropes, D-Rings, Stakes, Repair Kit, Shelter Sleeve, and Hammer.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.