Skip Content

TP
FSI

Decontamination Shower,Blue,96 in. L

  • Item # 46MN63
  • My Part #
  • Mfr. Model # DAT2525S-SYS-NL
  • Catalog Page # N/A
  • UNSPSC # 46182401
Decontamination Shower,Blue,96 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29,817.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 875.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Decontamination Shower
  • Configuration 1 Line Mass Casualty
  • Length 96"
  • Width 96"
  • Height 48"
  • Material PVC/Nylon
  • Color Blue
  • Shower Head Material Steel/Brass
  • Inlet Fitting Size 3/4" GHT
  • Weight Empty 875 lb.
  • Shelf Life 5 Yrs.
  • Includes High Pressure Valve, High Pressure Relief Valve, (6) Metal Skates, (6) Ground Anchor Points, Tie Down Ropes, (4) D-Rings, Repair Kit, Manual, Shelter Sleeve, (2) Upper Air Vents, (8) Dirty Clothes Duct with Tie Down Closures, Small Electrical Duct, Hammer
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.