Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
FRUIT OF THE LOOM

Women's 8" Socks, White, 6 PK

  • Item# 34VH11
  • Mfr. Model# F8095W6
  • Catalog Page# 1800
  • UNSPSC# 53102402
Women's 8" Socks, White, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $9.14 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fruit-of-the-Loom® work socks are cushioned to absorb impact and
reinforced for extra durability and long-lasting wear. They are treated to fight odors during a long day on the job.

View More

Technical Specs

  • Item Socks
  • Height 8"
  • Gender Women's
  • Size 9 to 11
  • Fits Shoe Size 4 to 10
  • Color White
  • Material 78% Cotton, 18% Polyester, 1% Lycra Spandex, 3% Other Fiber
  • Features Seamless Design
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms



Customer Reviews


Women's 8 In Socks, White, 6 PK is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Fabric Content is incorrect The fabric content is incorrect. Renfro does not tell the truth about their fabric content. The socks are 62% cotton, 34% polyester, 1% Lycra, 3% other. Disappointing because I purchased these socks specifically for their high cotton content.
Date published: 2016-07-14
  • y_2017, m_4, d_24, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_34VH11, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.