Navigation Menu New

Access My Account, Order History, Lists and more here.

45RK54 FG1-36P UNSPSC # 26121601

Electric Heating Cable: For Indoor/Outdoor Use Outdoors, 36 ft Cable Lg, 120V AC, 5-15P

  • Item # 45RK54
  • Mfr. Model # FG1-36P
  • UNSPSC # 26121601
  • Catalog Page # 3067 3067
Country of Origin USA. Country of Origin is subject to change.

Pre-assembled electric heating cables are ready for users to install and don't require cutting. They have either prestripped wires for hardwired connections or a NEMA plug. Self-regulating cables protect pipes, roofs, and gutter systems against damage from freezing or ice buildup. Nonregulating cables commonly install under floors to provide supplemental warmth indoors.

Note: To minimize the danger of fire if the heating cable is damaged or improperly installed, use a Ground-Fault-Protection Device (GFPD), sold separately.

Tap image to zoom.

Roll over image to zoom.

Electric Heating Cable: For Indoor/Outdoor Use Outdoors, 36 ft Cable Lg, 120V AC, 5-15P

  • Item # 45RK54
  • Mfr. Model # FG1-36P
  • UNSPSC # 26121601
  • Catalog Page # 3067 3067
Country of Origin USA. Country of Origin is subject to change.

Pre-assembled electric heating cables are ready for users to install and don't require cutting. They have either prestripped wires for hardwired connections or a NEMA plug. Self-regulating cables protect pipes, roofs, and gutter systems against damage from freezing or ice buildup. Nonregulating cables commonly install under floors to provide supplemental warmth indoors.

Note: To minimize the danger of fire if the heating cable is damaged or improperly installed, use a Ground-Fault-Protection Device (GFPD), sold separately.

Technical Specs

  • Item Electric Heating Cable
  • Cable Type Self-Regulating
  • Cable Length 36 ft
  • For Use Outdoors Indoor/Outdoor
  • NEMA Plug Configuration 5-15P
  • Watts per Foot @ 40F 6 W
  • Voltage 120V AC
  • Includes 36 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug
  • Watts per Cable @ 40F 6 W
  • Amps per Cable @ 40F 1.8 A
  • Amps per Foot @ 40F 0.05 A
  • Cable Cover Material Rubberized Polymer
  • Cable Material Conductive Carbon
  • Frequency 50 Hz
  • Max. Circuit Length 200 ft
  • Max. Operating Temp. 150 Degrees F
  • Min. Operating Temp. -40 Degrees F
  • Number of Conductors 2
  • Overall Width 7/16 in
  • Phase 1
  • For Use With H903, H913, H914, H915
  • Color Black
  • Standards CCSA US
  • Wattage Output 216 W
  • Nominal Voltage - HVAC 120V AC

Pre-assembled electric heating cables are ready for users to install and don't require cutting. They have either prestripped wires for hardwired connections or a NEMA plug. Self-regulating cables protect pipes, roofs, and gutter systems against damage from freezing or ice buildup. Nonregulating cables commonly install under floors to provide supplemental warmth indoors.

Note: To minimize the danger of fire if the heating cable is damaged or improperly installed, use a Ground-Fault-Protection Device (GFPD), sold separately.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top