C3
FROSTGUARD

24 ft. Heating Cable, Wet or Dry, Max. Circuit Length 300 ft., 240VAC

  • Item # 45RK61
  • My Part #
  • Mfr. Model # FG2-24L
  • Catalog Page # 3128
  • UNSPSC # 26121601
24 ft.  Heating Cable, Wet or Dry, Max. Circuit Length 300 ft., 240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reliable, self-regulating heating cable is designed for metal and plastic pipe freeze protection for pipes up to 2-1/2" dia. Cable is preassembled with a 6-ft. power cord for terminating in a junction box.
WARNING: To minimize the danger of fire if the heating cable is damaged or improperly installed, use a Ground-Fault-Protection Device (GFPD), sold separately.

View More

Technical Specs

  • Item Heating Cable
  • Mounting Location Wet or Dry
  • Cable Length 24 ft.
  • Max. Circuit Length 300 ft.
  • Heater Voltage 240VAC
  • Watts per Foot @ 40F 6
  • Amps per Foot @ 40F 0.025
  • Watts per Cable @ 40F 144
  • Amps per Cable @ 40F 0.6
  • Watts On Metal 144
  • Watts On Plastic 192
  • Number of Conductors 0
  • Features Pre-assembled, Self-Regulating
  • For Use With Water Pipe System, Plastic or Metal Pipes Up to 2.5" Dia.
  • Standards CCSA US
  • Includes 24 foot pre-assembled heating cable with 6 ft. cold lead
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.