TP
FROSTED MINI-WHEATS

2.5 oz. Frosted Mini Wheats® Good Food to Go!™ Breakfast Cereal; PK6

  • Item # 38ED49
  • My Part #
  • Mfr. Model # 3800042798
  • Catalog Page # 1441
  • UNSPSC # 50221201
2.5 oz. Frosted Mini Wheats® Good Food to Go!™ Breakfast Cereal; PK6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Snack Foods and Condiments~Snack Foods


$16.15 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Good Food to Go!™ single-serve breakfast cereal is a great breakfast or snack option for your employees or customers. Makes a great addition to your breakroom, coffee niche, or cafeteria.

View More

Technical Specs

  • Item Good Food to Go!(TM) Breakfast Cereal
  • Flavor Frosted Mini Wheats(R)
  • Size 2.5 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms