ST
FROST KING

Door Frame Weatherstrip, 84" Overall Length, Adjustable Insert Type, Cellular Rubber Insert Material

  • Item # 443Y66
  • My Part #
  • Mfr. Model # V25WA
  • Catalog Page # N/A
  • UNSPSC # 30141501
Door Frame Weatherstrip, 84" Overall Length, Adjustable Insert Type, Cellular Rubber Insert Material close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Door Weatherstripping


$6.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Type Adjustable
  • Insert Material Cellular Rubber
  • Insert Color White
  • Insert Size 5/16"
  • Flange Material Cellular Rubber
  • Flange Color White
  • Flange Finish Smooth
  • Flange Height 1"
  • Flange Thickness 1/4"
  • Overall Length 84"
  • Overall Width 5/16"
  • Stays Flexible to -40 Degrees F
  • Mounting Type Adhesive
  • Max. Door Gap 1/8"
  • Fire Rated 3 hr.
  • For Use With Doors
  • Hardware Not Included
  • Sold As Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms