Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRONTLINE 500

Level A Front-Entry Encapsulated Suit, Silver W/Hi-Vis. orange, Size 2X/3X, Frontline 500

  • Item# 6AGA4
  • Mfr. Model# F5H58091
  • Catalog Page# N/A
  • Catalog Group# D6337
  • UNSPSC# 46181509
Level A Front-Entry Encapsulated Suit, Silver W/Hi-Vis. orange, Size 2X/3X, Frontline 500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Encapsulated Suit
  • Level A
  • Size 2X/3X
  • Material Frontline 500
  • Entry Front
  • Glove Material Butyl
  • Color Silver W/Hi-Vis. orange
  • Seam Style Taped
  • Closure Type Gas Tight Zipper, Double Storm Flap with Hook-and-Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms