Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRONTLINE 300

Three Piece Chemical/Radiant Heat Resistant Suit with With Cone Inserts Cuff, Silver, 4XL, Frontline

  • Item# 6AGD7
  • Mfr. Model# F3H630
  • Catalog Page# N/A
  • Catalog Group# D6331
  • UNSPSC# 46181509
Three Piece Chemical/Radiant Heat Resistant Suit with With Cone Inserts Cuff, Silver, 4XL, Frontline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Three Piece Chemical/Radiant Heat Resistant Suit
  • Size 4XL
  • Material Frontline(R) 300
  • Color Silver
  • Ankle Style Open
  • Cuff Style With Cone Inserts
  • Closure Type Zipper/Double Storm Flap/Hook and Loop
  • Seam Style Sealed
  • Standards ASTM F1001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.