Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FRONTLINE 300

Chemical/Radiant Heat Resistant Bib Overalls Cuff, Silver, 4XL, Frontline® 300

  • Item# 6AGE0
  • Mfr. Model# F3H660
  • Catalog Page# N/A
  • Catalog Group# D6332
  • UNSPSC# 46181509
Chemical/Radiant Heat Resistant Bib Overalls Cuff, Silver, 4XL, Frontline® 300 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chemical/Radiant Heat Resistant Bib Overalls
  • Size 4XL
  • Material Frontline(R) 300
  • Color Silver
  • Ankle Style Open
  • Closure Type Snaps
  • Seam Style Sealed
  • Standards ASTM F1001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.