Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FROGG TOGGS

Unisex Khaki Non-Woven Polypropylene Two-Piece Rainsuit w/Hood, Size: XL, Fits Chest Size: 50" to 52

  • Item# 36Y062
  • Mfr. Model# UL12104
  • Catalog Page# N/A
  • Catalog Group# H0146
  • UNSPSC# 46181525
Unisex Khaki Non-Woven Polypropylene Two-Piece Rainsuit w/Hood, Size: XL, Fits Chest Size: 50" to 52 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rainsuits

Technical Specs

  • Item Two-Piece Rainsuit w/Hood
  • Gender Unisex
  • Size XL
  • Color Khaki
  • Material Non-Woven Polypropylene
  • Fits Chest Size 50" to 52"
  • Fits Waist Size 42 to 46"
  • Inseam 34"
  • Jacket Length 32-1/2"
  • Closure Type Zipper
  • Seam Style Welded
  • Thickness 0.3mm
  • Fabric Weight 63g
  • Liner Material Polypropylene
  • Resists Water
  • Includes Jacket w/Attached Hood, Pants w/Elastic Waist
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms