DV
FRIO-TEMP

Thermometer, -58 to 572F

  • Item # 12L936
  • My Part #
  • Mfr. Model # B61000-0100
  • Catalog Page # N/A
  • UNSPSC # 41113024
Thermometer, -58 to 572F close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Thermometers

Technical Specs

  • Item Thermometer
  • Temp. Range (F) -58 Degrees to 572 Degrees F
  • Temp. Range (C) -50 Degrees to 300 Degrees C
  • Probe Connector Plastic Probe
  • Resolution 0.1 Degrees
  • Features Max/Min Temperature Memory
  • Height 3-23/32"
  • Width 2-1/2"
  • Battery Type AAA
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Calibration Certificate NIST, FDA
  • Includes (1) AAA Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms