Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Thermometer: ±0.5˚C from –20° to 70˚C, ±1˚C from 70° to 120˚C, Otherwise ±2˚C, NIST-Traceable

Item 
12L935
Mfr. Model 
B61000-0000

Product Details

Catalog Page
N/A
Brand
FRIO-TEMP
Thermometer Type
Critical Environment Digital Thermometer
Application
Freezers; Incubators; Ovens; Refrigerators
Includes NIST-Traceable Certificate
Yes
Calibration Type
NIST-Traceable
Data Logging
No
Alarm Type
Max/Min
Temperature Range
-58° to 392°F/-50° to 200°C
Temperature Accuracy
±0.5°C from -20° to 70°C; ±1°C from 70° to 120°C; ±2°C Otherwise
Probes Included
(1) Glass Bead Filled 30 mL Glass Bottle Probe
Cable Length
1.5 m
Bottle Probe Fill Volume
30 mL
Bottle Probe Fill Medium
Glass Beads
Resolution
0.1°F/0.1°C
Power Source
Battery
Power Source Details
AAA Battery
Accuracy
±0.5˚C from –20° to 70˚C, ±1˚C from 70° to 120˚C, Otherwise ±2˚C
Maximum Temperature °F
392 °F
Maximum Temperature °C
200 °C
Minimum Temperature °F
-58 °F
Minimum Temperature °C
-50 °C
Temperature Resolution F
0.1 °F
Temperature Resolution C
0.1 °C
Battery Type
AAA
Bottle Probe Material
Glass
Bullet Probe Material
304 Stainless Steel
Functions
Max/Min; Temperature Hold
Humidity Monitoring
No
Includes Batteries
Yes
Penetration Probe Material
304 Stainless Steel
Remote Monitoring
No
Sampling Rate
10 sec
Standards
FDA; NIST
UNSPSC
41113024
Country of Origin
China (subject to change)
Product Description

These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.