Navigation Menu New

Access My Account, Order History, Lists and more here.

12L955 20630 UNSPSC # 41113024

Liquid In Glass Thermometer, -90° to 25°C, Celsius, Red Organic Fluid

  • Item # 12L955
  • Mfr. Model # 20630
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Liquid In Glass Thermometer, -90° to 25°C, Celsius, Red Organic Fluid

  • Item # 12L955
  • Mfr. Model # 20630
  • UNSPSC # 41113024
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Liquid In Glass Thermometer
  • Thermometer Type Verification Thermometer
  • Scale Celsius
  • Scale Type Liquid-in-Glass
  • Temperature Range -90 Degrees to 25 Degrees C
  • Overall Length 145 mm
  • Includes NIST-Traceable Certificate Yes
  • Calibration Type NIST-Traceable
  • Accuracy +/-1 Degrees C
  • Graduations 1 Degrees C
  • Minimum Temperature C -90 Degrees C
  • Maximum Temperature C 25 Degrees C
  • Fluid Red Organic Fluid
  • Fluid Color Red
  • Fluid Material Organic
  • Construction Glass
  • Standards ISO/IEC 17025:2005
  • Thermometer Color White

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top